Shop All Steel Toe Boots
Cat Footwear
Size 11 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # P90935
Zoro # G6608767
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90935
- Zoro # G6608767
- UPC # 884401114418
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number P90935, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL (SV55B-2ZGD-XL)
- TINGLEY Bomber 1 Large Bomber Jacket Hi-Vis, Yellow/Green (J26002.LG)
- BAUSCH + LOMB Eye Wash, Removes Foreign Particles, 4 Fluid oz (BAL620252)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- CAT FOOTWEAR Size 8W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 13, W, PR (P89817)
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 11W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Cat Footwear Steel Toe Boots