Shop All Steel Toe Shoes
Cat Footwear
Size 11 1/2 Men's Hiker Shoe Steel Safety Footwear, Black
Mfr # P91274
Zoro # G302589873
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Upper Color Black
- Features Durable and Lightweight, Overbuilt Style and Protection
- Footwear Closure Type Lace Up
- SATRA Rating- Heel Slip on Quarry Tile (Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Footwear
- MFR # P91274
- Zoro # G302589873
- UPC # 194917329658
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | W |
Height | 3 1/2 in |
Boot Height | 3 1/2 in |
Footwear Width | W |
Heel Height | 2 1/2 in |
Size | 11 1/2 |
Overall Height | 3 1/2 in |
Size (PRINT) | 11 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.7W (WLTE W 1 G)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 7 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, M, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, M, PR (P89940)
- CAT FOOTWEAR Athletic Style Work Shoes, 7, M, Gray, PR (P90594)
- NEW BALANCE Athletic Shoe, EEEE, 15, Black, PR (MIDEVOLBG-15-4E)
- Cat Footwear Steel Toe Shoes