Shop All Steel Toe Boots
Cat Footwear
Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat
Mfr # P89162
Zoro # G8606945
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Gender Men's
- Width W
- Upper Color Wheat
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89162
- Zoro # G8606945
- UPC # 018472562926
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Height | 6" |
Heel Height | 1/2" |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P90085)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 10.5, M, PR (P89817)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Size 10W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- Cat Footwear Steel Toe Boots