Shop All Steel Toe Boots
Cat Footwear
Second Shift 6" Steel Toe Boot, 9.5, W, PR
Mfr # P89817
Zoro # G7843670
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.5
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89817
- Zoro # G7843670
- UPC # 00098681981084
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Footwear Width | W |
Details
Item | Second Shift 6" Steel Toe Boot,9.5,W,Pair 1 |
Description
Second Shift 6 In. Steel Toe Boot,9.5,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 15X19 For Rent Sign (840026)
- WERNER Parapet Wall Anchor (A567000)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-FW)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- CAT FOOTWEAR Size 9W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Cat Footwear Foot Protection