Shop All Steel Toe Boots
Cat Footwear
Second Shift 6" Steel Toe Boot, 9, M, PR
Mfr # P89817
Zoro # G7843549
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P89817
- Zoro # G7843549
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Footwear Width | M |
Details
Item | 6-Inch Steel Toe Boot |
Description
Second Shift 6 In. Steel Toe Boot,9,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- MCR SAFETY Glasses, 181640 W/ 1'' Hook N Loop, 50PK (181640SS)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- Cat Footwear Foot Protection