Shop All Steel Toe Shoes
Cat Footwear
Athletic Work Shoes, 9-1/2, M, Women, Bl, PR
Mfr # P90691
Zoro # G1996499
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Man Made
- Heel Height Less Than 1/2 in
- Gender Women's
- Conductive No
- Insulation Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90691
- Zoro # G1996499
- UPC # 044214738090
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 9 1/2 |
Height | Oxford |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Blue, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 90691, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- ALLEGRO INDUSTRIES Standard Lens Cover, For Use WFull Mask Supplied Air Respirator, 11In L X 7In W X 1In H, Polyester (9901-25)
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- CAT FOOTWEAR Size 10 1/2 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Womens Tess Steel Toe, 7, M, PR (P91009)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Womens Tess Steel Toe, 7.5, M, PR (P91009)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, W, PR (P89940)
- CAT FOOTWEAR Athletic Shoe, W, 8, Brown, PR (P91350)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- Cat Footwear Foot Protection