Shop All Steel Toe Shoes
This Product is Discontinued
Cat Footwear
Athletic Work Shoes, 10, W, Men, Drk Brn, PR (Discontinued)
Mfr # P90439
Zoro # G0456395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulated No
- Waterproof No
- Toe Shape Square
- ASTM Footwear Class F2413-11 I/75 C/75 EH
- Liner Material Mesh, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90439
- Zoro # G0456395
- UPC # 098681642398
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Height | 11 in |
Footwear Width | W |
Heel Height | 3/4 in |
Size | 10 |
Width | W |
Overall Height | 11 in |
Size (PRINT) | 10 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.