Shop All Steel Toe Shoes
Cat Footwear
Athletic Style Work Shoes, 7, M, Gray, PR
Mfr # P90594
Zoro # G2036927
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Max. Heat Rating 572 Degrees F
- Insulation Type None
- Chemical Resisting Sole No
- Style Number P90594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P90594
- Zoro # G2036927
- UPC # 044212699157
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 |
Width | M |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Yellow, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number P90594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Painting LettersNumbers Stencils, Yellow, 35PK (CHA01575)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (KCC 22475)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red Belt (WM115-BK-RD-F-S-110)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- CAT FOOTWEAR Womens Tess Steel Toe, 5.5, M, PR (P91009)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8.5, M, PR (P89940)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Womens Tess Steel Toe, 7, M, PR (P91009)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, M, PR (P89940)
- KEEN Size 15 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Cat Footwear Foot Protection