Shop All Steel Toe Shoes
Cat Footwear
Athletic Shoe, W, 8, Brown, PR
Mfr # P91350
Zoro # G005386250
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SATRA Rating- Forefoot Slip on Quarry Tile Dry1.06, StainlessSteel0.85, Wet0.76
- Non-Marking Upper No
- Static Dissipative No
- Non-Marking Sole No
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Footwear
- MFR # P91350
- Zoro # G005386250
- UPC # 195017754944
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Boot Height | 2 4/5 in |
Footwear Width | W |
Heel Height | 2 in |
Height | 2 4/5 in |
Size | 8 |
Overall Height | 3 in |
Width | W |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- JJ KELLER Hazardous Waste Label, Paper, PK500 (31)
- ANSELL TouchNTuff Chemical Resistant Gloves, Nitrile, Powder-Free, 9 1/2 in L, 5 mil, Small (7) 100 Pack (92-600)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8.5, M, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, W, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, M, PR (P89940)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7, M, PR (P89940)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Cat Footwear Foot Protection