Cat Claws

Cat Claws 744632003403 18 in. Teaser Wiggler Wand


product price: $16.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cat Claws
  • MFR # 744632003403
  • Zoro # G303798366
  • UPC #
    744632003403
  • Country of Origin China
  • Category Pet Toys

Description

Features
  • Their Cat Teasers are safe and fun
  • Each of these Cat Teasers are made unbreakable wand
  • Control the action
  • Wiggle and wave the Teaser at them, drag it across the floor and watch the way they respond
  • They will act like they are fierce hunters in the wild
  • They may even let out a little growl
  • Each toy receives a different response from our fuzzy-faced felines
Specifications
  • Dimensions: 24" L x 7" W x 7" D
  • Size: 18"
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.