Shop All Pet Toys
Cat Claws
Cat Claws 744632003304 18 in. Cat Teaser Starburst Feather Wand Toy
Mfr # 744632003304
Zoro # G303797284
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Their cat teasers are safe and fun. each of these cat teasers are made using an 18in unbreakable wand. you control the action. wiggle and wave the teaser at them, drag it across the floor and watch the way they respond. they will act like they are fierce hunters" the wild. you will giggle while they leap for the toy. sometimes you just have to let them catch it, although they may not let go. they may even let out a little growl. each toy receives a different response from our fuzzy-faced felines.
Features- Cat teaser starburst feather wand
- Size: 30"
- Dimension: 3" L x 3" W x 23" D
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRABILL Flow Troll Bucket - 6 Quart (4501)
- POOLMASTER Basic Jumbo Pocket Thermometer Multi-Colored (PM18306)
- WORX Blower, Sweeper, Cleaner, 20V, Accessory Kit (WG545.1)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- CAT CLAWS Cat Claws 744632001003 Wand with Feline Flyer Attachment Toy (744632001003)
- MULTIPET Catnip Garden Bag 1Oz (20511)
- NYLABONE Puppy Teething Rings (N600P)
- WARMIES STUFFED ANIMAL PUPPY PLUSH (CPJ-PUP-1)
- MULTIPET Lamb Chop Plush Toy (48371)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- NYLABONE Power Chew Dog Chew Toy TriplePcs Reg (NR106P)
- Cat Claws Pet Toys