Shop All Pet Toys
Cat Claws
Cat Claws 744632003106 18 in. Cat Teaser Flapper Wand Toy
Mfr # 744632003106
Zoro # G403798693
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Their cat teasers are safe and fun. each of these cat teasers are made using an 18in unbreakable wand. you control the action. wiggle and wave the teaser at them, drag it across the floor and watch the way they respond. they will act like they are fierce hunters" the wild. you will giggle while they leap for the toy. sometimes you just have to let them catch it, although they may not let go. they may even let out a little growl. each toy receives a different response from our fuzzy-faced felines.
Features- Cat teaser flapper wand
- Size: 18"
- Dimension: 30" L x 1" W x 1" D
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Backpack Sprayer 4 Gal (475-101)
- WATER TECH Water Tech WTBP20022AP Catfish All Purpose Filter Bag (WTBP20022AP)
- MTD Carburetor Asm (951-12705)
- BLOEM TERRATRAY LIV GREEN 14"" (51414)
- CAT CLAWS Cat Claws 744632001003 Wand with Feline Flyer Attachment Toy (744632001003)
- DIGGERS Dog Toy Plush Cow (A08850)
- MULTIPET Ruff Enuff Assorted Spike Balls TPR Dog Toy (51490)
- SPEECO SpeeCo S16110510 T-Post Pounder, 18.5 lb Weight Capacity, 24 in L, Metal (S16110510)
- IMPERIAL CAT Imperial Cat 01110 Step N Play Pet Steps (1110)
- CHOMPERS Long Legs Giraffe Squeaker Dog Toy (ZD1913 02)
- RUFF DAWG Indestructible Big Dawg Barbell Dog Toy (BIGDAWGXL)
- Cat Claws Pet Toys