Shop All Floor Scrubbers
Cat
C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path
Mfr # T150/100 R-CAT
Zoro # G608825736
product price: $25,366.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$25,366.99
Free 30-Day Returns
Key Features
- Voltage 36
- Length 65-11/16 in
- Material Plastic
- Height (In.) 51-5/8 in
- Width (In.) 40-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # T150/100 R-CAT
- Zoro # G608825736
- UPC # 707022459891
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Length | 65-11/16 in |
Height (In.) | 51-5/8 in |
Width (In.) | 40-3/16 in |
Details
Item | Ride-On Automatic Battery Floor Scrubber |
Voltage | 36 |
Material | Plastic |
Weight (Lbs.) | 1056 lb |
Color | Yellow |
Description
Cleaner floors shouldn't be back-breaking work. The Cat C40R Auto Ride-On Floor Scrubber with a 40 cleaning path has increased brush pressure, a 220 RPM motor, and offers 73,518 square feet per hour of coverage. Its large capacity solution and recovery tanks allow users to focus more time on cleaning and less time refilling. Safety features such as a seatbelt, front blue warning light, front bumpers, and a non-slip diamond tread platform help keep the rider safe during use, making this a safe and ideal scrubber for commercial and industrial applications. Overall measurements: 65-11/16 W x 40-3/16 D x 51-5/8 H. Set of squeegee blades and pad driver are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorant Urinal Screen, White, Box, PK12 (796N02)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path (LPTB03328)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- Cat Floor Scrubbers