Shop All Wet Dry Vacuums
Cat
C06V Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Capacity
Mfr # BJ134-1200-25L
Zoro # G008756777
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Application HEPA Filter & Paper Filter Bag
- Height 21 in
- Width 14 in
- Material Stainless Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # BJ134-1200-25L
- Zoro # G008756777
- UPC # 707022460019
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Height | 21 in |
Width | 14 in |
Details
Voltage | 120 |
Application | HEPA Filter & Paper Filter Bag |
Material | Stainless Steel/Plastic |
Item | Wet/Dry Vacuum |
Color | Black |
Description
Clean with confidence with the C06V Stainless Steel Wet/Dry Vacuum. Equipped with a 12 wet/dry floor brush, round brush, crevice tool, 2 extension wands, and on-board storage, users have everything they need to begin their deep-clean right away. It's dolly design with large push handles, 2 large rear wheels, and 2 front casters offer operators easy mobility. Its 8-1/2 long hose, a cartridge filter to collect fine dust, and disposable filter bags, provide superior cleaning efficiency. Overall measurements: 14 W x 14 D x 21 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM VAC MOTOR - TF 120V 1STG 5.7 - AMETEK 119347-00 (834036)
- ETTORE Complete Stainless Steel Squeegee 8 Inch (1330, 1161)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- CAT Stainless Steel HEPA Wet/Dry Vacuum, 21 Gallon Cap. (WVC801-P)
- CAT Stainless Steel Wet/Dry Vacuum, 16 Gallon Capacity (BJ141-1200-60L)
- FEIN Wet/Dry Dust Extractor Vacuum (TURBO I PRO Set HEPA)
- WORKSHOP WET/DRY VACS 3 Gal. 3.5 Peak HP Portable Wet/Dry Vacuum Cleaner with Accessories (WS0301VA)
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 76 cfm (01798070)
- B & K Ash Vacuum 6.5 Gal (AV-15E)
- Cat Wet Dry Vacuums