Backpack, Black/Yellow, Polyester
Mfr # 240047
Zoro # G4121832
Key Features
- Color Black/Yellow
- Material Polyester
- Width 13
- Weight 4.2
- Length 16.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 240047
- Zoro # G4121832
- UPC # 28907516370
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 13 |
Length | 16.5 |
Overall Depth | 8 |
Details
Item | Backpack |
Color | Black/Yellow |
Material | Polyester |
Weight | 4.2 |
Description
Features 31 pockets and 2 separate interior compartments for ample tool and gear storage. It's built using heavy-duty 1200D polyester weave for maximum strength, durability and moisture resistance. High-visibility inside floors helps you locate tools and parts quickly while the reinforced bag bottom resists moisture, sagging, tearing and abrasions. You'll carry your loaded backpack safely and comfortably, thanks to thick back panel pads and padded adjustable shoulder straps. All pads are finished in breathable mesh fabric for increased ventilation. • OVERALL DIMENSIONS: 17 inches (W) x 13-1/4 inches (H) x 9 inches (D) • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • FUNCTIONAL: Designed for maximum efficiency with 28 interior pockets for secure storage (including 5 extra-deep pockets for long screwdrivers);large front pouch with quick-connect closures for storing (fish wire, power tools or safety gear, etc.); 2 covered side pockets for smaller items; 18 elastic tool loops and a tape measure clip • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee. • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1200 Denier Polyester (Interior and Exterior)
- •Overall Length: 17 inches (W) x 13-1/4 inches (H) x 9 inches (D)
- •Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools
- •Designed for maximum efficiency with 28 interior pockets for secure storage (including 5 extra-deep pockets for long screwdrivers);large front pouch with quick-connect closures for storing (fish wire, power tools or safety gear, etc.); 2 covered side pockets for smaller items; 18 elastic tool loops and a tape measure clip
- •You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- ESTWING Framing Hammer, 5-3/4" Head, 14-1/2"Handle (E3-22S)
- CAT Tool Bag, Black/Yellow, Polyester (240044)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT 18 Inch Pro Tool Bag (240051)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- ERGODYNE Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- Cat Tool Bags, Backpacks & Totes