Shop All Floor Scrubbers
Cat
Auto Ride-On Floor Scrubber, 26 Cleaning Path
Mfr # T90/70
Zoro # G608825798
product price: $10,687.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$10,687.99
Free 30-Day Returns
Key Features
- Width (In.) 29-1/2 in
- Weight (Lbs.) 319.2 lb
- Voltage 24
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # T90/70
- Zoro # G608825798
- UPC # 707022490399
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 29-1/2 in |
Height (In.) | 46-7/8 in |
Length | 54-7/8 in |
Details
Item | Ride-On Automatic Battery Floor Scrubber |
Weight (Lbs.) | 319.2 lb |
Voltage | 24 |
Material | Polyethylene |
Color | Yellow |
Description
Simplify indoor floor cleaning with the Cat; C26R Auto Ride-On Floor Scrubber. This impressive industrial floor scrubber provides an impressive cleaning capacity of 37,600 sq. ft/hr thanks to its 26 inch cleaning path. Large-capacity tanks provide more cleaning & operating time and less down-time for refilling. Heavy-duty cast aluminum squeegee assembly and rear mounted squeegee hooks allow for easy storage. Bright LED headlight, blue safety warning light, impact resistant body, seatbelt, pressure sensitive seat and a non-slip diamond tread platform help keep the rider safe during use. Detachable squeegee assembly with onboard storage make the unit more maneuverable between rooms within your facility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1052128)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall (38944)
- ETTORE 16 In. L Windshield Squeegee (59016)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Blue, 12 in. (237.058BG)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- Cat Floor Scrubbers