8 Inch Folding Knife with Seat Belt Cutter and Glass Break
Mfr # 980012
Zoro # G4121248
Key Features
- Blade Material Steel
- Handle Material G10
- Handle Color Black
- Head Weight 0.405
- Overall Length 11.875
Product Information
- Brand Cat
- MFR # 980012
- Zoro # G4121248
- UPC # 28907494715
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Overall Length | 11.875 |
Width | 3.125 |
Details
Blade Material | Steel |
Handle Material | G10 |
Handle Color | Black |
Head Weight | 0.405 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
You don't need to be a first responder to appreciate this rugged folder. If being prepared for any scenario is important to you, this versatile knife is the perfect companion. The razor sharp 3-1/4 inch drop point blade is equally adept at cutting and thrusting. The integrated seat belt cutter and tungsten glass break are designed for quick rescue and recovery in roadside emergencies. A black satin finish on the blade and textured G10 handle add a tactical touch and reduce glare in the field. Top edge jimping and a finger groove and guard add security and safety in high-stress situations.Everything is anchored to a stainless steel frame for stiffness and stability under high loads.Bottom line: this tactical folder provides heft, versatility and responsiveness in a compact form factor. • MEASUREMENTS: Overall Length: 8 inches; Blade Length: 3-1/4 inches; Closed Length: 4-3/4 inches; Weight: 5 ounces • HEAVY DUTY: 7Cr17MoV Stainless Steel Blade with black satin finish and textured G10 handle • SAFE AND DEPENDABLE : Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • INTEGRATION: Seat belt cutter and tungsten glass break are designed for quick rescue and recovery in roadside emergencies • CONVENIENT: Dual thumb stud for easy opening • COLOR: Black Handle with Black Steel Blade • MATERIAL: 7Cr17MoV Steel Blade; G10 Inlayed Handle
- •Overall Length: 8 inches; Blade Length: 3-1/4 inches; Closed Length: 4-3/4 inches; Weight: 5 ounces
- • 7Cr17MoV Stainless Steel Blade with black satin finish and textured G10 handle
- •Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use
- •Seat belt cutter and tungsten glass break are designed for quick rescue and recovery in roadside emergencies
- •Dual thumb stud for easy opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 1-1/2" (537.381.31)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Deep Imp (CMMT15908)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- ILC Replacement for Milwaukee 2680-22 Battery (2680-22 BATTERY MILWAUKEE)
- CAT 7-1/2 Inch Folding Knife (980125)
- CAT 7-1/2 Inch Drop Point Folding Knife (980002)
- CAT 6-3/8 Inch Folding Utility Knife (980018)
- CAT 6 Inch Drop Point Folding Knife (980060)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- CAT 7 Inch Drop Point Folding Knife (980016)
- PROTO Folding Pocket Knife, Lockback w/Sheath (J18545)
- Cat Knives, Cutters & Snips