Shop All Folding & Pocket Knives
Cat
7-1/2 Inch Folding Knife
Mfr # 980125
Zoro # G4121534
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Black
- Overall Length 0.75
- Head Weight 0.09
- Width 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 980125
- Zoro # G4121534
- UPC # 28907509259
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Overall Length | 0.75 |
Width | 14.5 |
Details
Handle Color | Black |
Head Weight | 0.09 |
Description
This larger folder offers striking looks back by no-nonsense construction and performance. The red G10 handle makes an unmistakable visual statement while offering solid grip and all-day comfort.The handle is fastened to a stainless steel frame and mated with a generous 3-inch drop point 7Cr17MoV stainless steel blade with a sandblast finish. Looks, comfort, strength and performance ensure this EDC folder will be a constant companion from the first day you own it. • MEASUREMENTS: Overall Length: 7-1/2 inches; Blade Length: 3 inches; Closed Length: 4-1/2 inches; Weight: 5 ounces • HEAVY DUTY: 7Cr17MoV Stainless Steel blade with sandblast finish and durable G10 composite handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip and dual thumb studs • • COLOR: Red Handle with Steel Sand Blasted Blade • MATERIAL: 7Cr17MoV Steel Blade; G10 Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 10mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-10)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- DIABLO Diablo 1-3/4in Demo Demon Carbide Teeth (DHS1750CTR)
- STANLEY Fatmax Tape Measure 25' (FMHT36325S)
- CAT 4 pc Multi-Tool & Folding Pocket Knife Set (980103)
- CAT 6 Inch Drop Point Folding Knife (980060)
- CAT 8 Inch Drop Point Serrated Folding Knife (980006)
- CAT 7-1/2 Inch Drop Point Folding Knife (980002)
- CAT 6 Inch Drop Point Folding Knife (980003)
- CAT 5 Inch Drop Point Folding Knife (980010)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- Cat Folding & Pocket Knives