Shop All Folding & Pocket Knives
Cat
6-3/8 Inch Folding Utility Knife
Mfr # 980018
Zoro # G4120688
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # 980018
- Zoro # G4120688
- UPC # 28907494531
- Country of Origin China
- Category Folding & Pocket Knives
Description
This is no ordinary box cutter. It's designed to save you time and effort on the job and look good doing it. You'll save time changing blades thanks to the one button blade release. Simply reverse or swap out the standard utility knife blade and get right back to work.And opening it is quick too with the built-in thumb stud. For added safety the blade locks open so you can cut with confidence and store it safely between uses.Last but not least, it looks and feels great thanks to the shaped anodized aluminum handle with top edge jimping, cutouts and ridges for added grip. • MEASUREMENTS: Overall Length: 6-3/8 inches; Closed Length: 4-1/4 inches; Blade Length: 5-1/4 inches; Weight: 4.05 ounces • TIME SAVING: One-button blade release allows you to simply reverse or swap out the standard utility blade • SAFE AND DEPENDABLE: Blade locks open so you can cut with confidence • STYLISH: Black Aluminum Alloy handle paired with a sand processed 2Cr13MoV Carbon Steel blade • CONVENIENT: Easy access with handy pocket clip and quick open with the built-in thumb stud • COLOR: Black • MATERIAL: Aluminum Alloy Handle with 2Cr13MoV Carbon Steel blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACESETTER Economy Carbon Steel 9 in. x 4 in. Square Notch Trowel, 1/2 in. x 1/2 in. x 1/2 in. (G02656)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- STANLEY ENGINEERED FASTENING Steel Pull-Thru Double Flush Rivets with Steel Black Mandrels, 1000PK (SKK3040PT)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- CAT 6 Inch Drop Point Folding Knife (980060)
- CAT 7 Inch Drop Point Folding Knife (980016)
- CAT 4 pc Multi-Tool & Folding Pocket Knife Set (980103)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- CAT 6 Inch Drop Point Folding Knife (980008)
- SHEFFIELD Knife Utility Quickchange (12119)
- Cat Folding & Pocket Knives