6-1/2 Inch Drop Point Folding Knife
Mfr # 980000
Zoro # G4120143
Key Features
- Blade Material Steel
- Handle Material G10
- Overall Length 9.75
- Head Weight 0.31
- Handle Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 980000
- Zoro # G4120143
- UPC # 28907494524
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Overall Length | 9.75 |
Width | 3.125 |
Details
Blade Material | Steel |
Handle Material | G10 |
Head Weight | 0.31 |
Handle Color | Black |
Description
Warning: You must be 18 years of age or older to purchase a knife.
This mid-weight folder offers striking looks back by no-nonsense construction and performance. A textured G-10 handle offers plenty of grip with finger grooves and guard. The handle is fastened to a stainless steel frame and mated with a tough drop point 2-7/8 inch 8Cr13MoV stainless steel blade.Looks, comfort, strength and performance ensure you'll reach for this EDC folder when it's time to get down to business. • MEASUREMENTS: Overall Length : 6-5/8 inches“; Blade Length : 2-7/8 inches; Closed Length: 3-3/4 inches“; Weight: 3.17 ounces • HEAVY DUTY: Blade is 8Cr13MoV Stainless Steel with a high-grip G10 composite handle fastened to a sturdy Stainless Steel frame • SAFE AND DEPENDABLE: Liner lock ensures blade stays open during use • CONVENIENT: Easy access with a handy pocket clip and dual thumb studs • • COLOR: Black Handle with Sand Blasted Steel Blade • MATERIAL: 8CR13MoV Steel Blade; G10 Handle
- •Overall Length : 6-5/8 inches“; Blade Length : 2-7/8 inches; Closed Length: 3-3/4 inches“; Weight: 3.17 ounces
- • Blade is 8Cr13MoV Stainless Steel with a high-grip G10 composite handle fastened to a sturdy Stainless Steel frame
- •Liner lock ensures blade stays open during use
- •Easy access with a handy pocket clip and dual thumb studs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GREENLEE Die Set, Insulated Terminals, M (45509)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- VESTIL Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W (DRM1020)
- CAT 4 pc Multi-Tool & Folding Pocket Knife Set (980103)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- CAT 7-1/2 Inch Folding Knife (980125)
- CAT 6 Inch Drop Point Folding Knife (980008)
- CAT 6-3/8 Inch Folding Utility Knife (980018)
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- Cat Knives, Cutters & Snips