Shop All Folding & Pocket Knives
Cat
5-1/4 Inch Folding Skeleton Knife with Carabiner and Black Blade
Mfr # 980266
Zoro # G4121762
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 980266
- Zoro # G4121762
- UPC # 28907529608
- Country of Origin China
- Category Folding & Pocket Knives
Description
Warning: You must be 18 years of age or older to purchase a knife.
Don't let the slim profile fool you - the Cat® Folding Skeleton Knife punches well above its weight. It's a light, powerful low profile workhorse. The aluminum and G10 cut-out handles offer tenacious grip while the 2-1/8 inch drop-point 3Cr13MoV stainless steel blade takes and holds an edge nicely. The blade features a black finish to eliminate glare and resist corrosion. A thumb hole cut-out makes opening the blade a quick one-handed operation, while the integrated belt and carabiner clips add to the versatility. Perfect for hiking, camping, backpacking and more. • MEASUREMENTS: Overall Length: 5-1/4 inches; Blade Length: 2-1/8 inches; Closed Length: 3 inches; Weight: 1.6 ounces • DURABLE: 3Cr13MoV Stainless Steel Blade with black finish and a strong but lightweight Aluminum/G10 Skeleton Frame • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip, carabiner clip that can easily attach on to a backpack or harness and thumb hole for quick and easy opening • • COLOR: Black/Yellow Skeleton Handle with Black Steel Blade • MATERIAL: 3Cr13MoV Steel Blade; Steel Base with G10 Inlay Handle
Don't let the slim profile fool you - the Cat® Folding Skeleton Knife punches well above its weight. It's a light, powerful low profile workhorse. The aluminum and G10 cut-out handles offer tenacious grip while the 2-1/8 inch drop-point 3Cr13MoV stainless steel blade takes and holds an edge nicely. The blade features a black finish to eliminate glare and resist corrosion. A thumb hole cut-out makes opening the blade a quick one-handed operation, while the integrated belt and carabiner clips add to the versatility. Perfect for hiking, camping, backpacking and more. • MEASUREMENTS: Overall Length: 5-1/4 inches; Blade Length: 2-1/8 inches; Closed Length: 3 inches; Weight: 1.6 ounces • DURABLE: 3Cr13MoV Stainless Steel Blade with black finish and a strong but lightweight Aluminum/G10 Skeleton Frame • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip, carabiner clip that can easily attach on to a backpack or harness and thumb hole for quick and easy opening • • COLOR: Black/Yellow Skeleton Handle with Black Steel Blade • MATERIAL: 3Cr13MoV Steel Blade; Steel Base with G10 Inlay Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Notching Pliers, 10 In (90 61 20)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- HHIP 5/16" (8mm) Square Standard Chuck T-Wrench (3900-4866)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- CAT 7 Inch Drop Point Folding Knife (980016)
- CAT 8 Inch Drop Point Serrated Folding Knife (980006)
- CAT 7-1/2 Inch Drop Point Folding Knife (980002)
- CAT 6 Inch Drop Point Folding Knife (980008)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- Cat Knives, Cutters & Snips