Shop All Folding & Pocket Knives
Cat
5-1/4 Inch Folding Skeleton Knife with Black Blade
Mfr # 980265
Zoro # G4120721
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 1.61
- Overall Length 8.5
- Handle Color Black/Yellow
- Width 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # 980265
- Zoro # G4120721
- UPC # 28907529592
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Overall Length | 8.5 |
Width | 13.25 |
Details
Head Weight | 1.61 |
Handle Color | Black/Yellow |
Description
Don't let the slim profile fool you - the Cat® Folding Skeleton Knife punches well above its weight. It's a light, powerful low profile workhorse.The aluminum and G10 cut-out handles offer tenacious grip while the 2-1/8 inch drop-point 3Cr13MoV stainless steel blade takes and holds an edge nicely. The blade features a black finish to eliminate glare and resist corrosion. A thumb hole cut-out makes opening the blade a quick one-handed operation, while the integrated belt clip adds to the versatility. • MEASUREMENTS: Overall Length: 5-1/4 inches; Blade Length - 2-1/8 inches; Closed Length: 3 inches; Weight : 1.4 ounces • DURABLE: 3Cr13MoV Stainless Steel Blade with black finish and a strong, lightweight Aluminum/G10 Skeleton Frame • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Easy access with handy pocket clip and thumb-hole for easy opening • • COLOR: Black/Yellow Skeleton Handle with Black Steel Blade • MATERIAL: 3Cr13MoV Steel Blade; Steel Base with G10 Inlay Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 16 pieces (734-01)
- CRAFTSMAN Adjustable Wrench, 2 7/16" Jaw Capacity (CMMT81627)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- CAT 6 Inch Drop Point Folding Knife (980060)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- CAT 7-1/2 Inch Drop Point Folding Knife (980002)
- CAT 4 pc Multi-Tool & Folding Pocket Knife Set (980103)
- CAT 7 Inch Drop Point Folding Knife (980016)
- CAT 7 Inch Drop Point Folding Knife (980004)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- Cat Knives, Cutters & Snips