Cat

4000 Lb 3-In-1 Garage Jack


product price: $304.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Garage Jack is the Most Versatile Floor Jack in the Garage and Features a Patented Design that Lifts and Holds Cars, Trucks, Motorcycles, ATVs, Even Transmissions and Differentials Slashing the Expense and Hassle of Purchasing, Maintaining and Storing Multiple Jacks and Stands. The Patented Design Features Both a Removable Lift Saddle and Padded Lift Rails and Adapts to Multiple Types of Vehicles and Frames Including Unibody Cars and SUVs. A Locking Safety Bar Holds the Jack in Place Once the Vehicle is Raised Eliminating the Hassle of Supporting a Lifted Vehicle with Jack Stands. Built-In Tie-Down Loops Makes it Easy to Secure Motorcycles in Place for Added Stability. A Handle Pad Protects Your Paint Job from Accidental Dings. No Matter What You Need to Lift, Chances are This is the Only Jack You'll Need. Tested and Certified to Meet or Exceed ASME And PALD Standards. • REPLACES MULTIPLE JACKS: The Patented 3-In-1 Design Fits Cars, Trucks, Motorcycles, ATVs, Even Transmission, Lawnmowers And Snowmobiles. • WIDE LIFT RANGE: Lift Everything from Lowered Sports Cars to Lifted Trucks, Thanks to Wide Lift Range, From a Low of 5-1/2 In. (With the Round Saddle Removed) to a High of 17-1/2 In. with the Round Saddle Installed. • ULTRA STABLE AND SECURE: Thanks to a Wide Wheelbase, The 3-In-1 Offers Stability Well Beyond the Average Floor Jack. For Even More Security, Use the Tie-Down Loops with the 2-Piece Cam Buckle Tie-Downs Included to Secure the Load. • NO NEED FOR JACK STANDS: Slide the Included Safety Bar in Place and the 3-In-1 Jack is Securely Locked in the Raised Position. • • COLOR: Cat® Yellow / Black • MATERIAL: Jack: Steel, Cam Buckle Strap: Polyester with Black TPR Buckle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.