Shop All Running Boards, Nerf Bars & Steps
Cat
400 Pound Mega Truck Tire Service Step
Mfr # 240278
Zoro # G4121430
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 240278
- Zoro # G4121430
- UPC # 28907554839
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
Easily wraps over truck tire to create an instant step. Perfect for loading and servicing all mid to large size vehicles. Made from heavy duty steel tubing with lanyard locking pins to secure size setting. Sits on vehicle tire to create a handy step. Great for washing and waxing, loading roof racks, engine service and more. Non�slip step surface. • VERSATILE: Features 5-positing tire depth which fits any diameter tire from 14 inches to 20 inches deep and includes a 3-position adjustable height • STURDY: Made from Steel with weight capacity of up to 400 pounds • PLATFORM DIMENSIONS: 26-3/4 inches x 9 inches • PORTABLE: Folds for storage and portability and includes double-side bar latches that lock unit into folded position • • COLOR: Black / Yellow • MATERIAL: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- LUNDMARK Wax Remover 1 qt Liquid (3204F32-6)
- THE MAIN RESOURCE Standard TPMS, Plastic Gray Cap, 100/Box (TMRTR25306)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- CAT 350 Pound Deluxe Truck/SUV Tire service Step (240328)
- GO RHINO 18-C WRANGLER JLU JL 4 DOOR ONLY ARMOR BLACK JL FRAME MOUNT SLIDERS (FS4506T)
- WESTIN AUTOMOTIVE 05-16 TACOMA D-CAB BLACK PLATINUM OVAL STEP BAR (21-2775)
- DEE ZEE ROUGH STEP RUNNING BOARD ALUMINUM 90IN BOARD CREW CAB/VAN(brackets sol (DZ15321A)
- SPEC-D TUNING Bmw X5 Side Step Bars Running Boards Aluminum 2Pc Pair 14-18 (SSBOE-X519-LN)
- PERFECTPITCH 4 in. Oval Step Bar Step Pad (PE1232622)
- LIPPERT ELECTRIC STEP MOTOR (301695)
- Cat Automotive Exterior Accessories