Shop All Running Boards, Nerf Bars & Steps
Cat
350 Pound Deluxe Truck/SUV Tire service Step
Mfr # 240328
Zoro # G4120064
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 240328
- Zoro # G4120064
- UPC # 28907572246
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Description
Easily wraps over truck tire to create an instant step. Perfect for loading and servicing all mid to large size vehicles. Made from heavy duty steel tubing with lanyard locking pins to secure size setting. Sits on vehicle tire to create a handy step. Great for washing and waxing, loading roof racks, engine service and more. Non‐slip step surface. • VERSATILE: Features 5-positing tire depth which fits any diameter tire from 9 inches to 13 inches deep and a includes a 3-position adjustable height • STURDY: Made from Steel with weight capacity of up to 350 pounds • PLATFORM DIMENSIONS: 12-1/2 inches x 9 inches • PORTABLE: Folds for storage and portability • • COLOR: Black / Yellow • MATERIAL: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS INDUSTRIAL GROUP 119 Series Forklift Tire Chains (Pair) - 1193055 (1193055)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- KENSUN Kensun Kensun-PortAir-C Portable Travel Heavy Duty Multi-Use Air Pump Compressor And Inflator (Kensun-PortAir-C)
- TEMPRESS Tempress 54919 Navistyle High-Back Boat Seat - Tan/Sand (54919)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS (NO BRACKETS) (480744)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- GO RHINO 05-19 TACOMA DOUBLE CAB DOMINATOR D1 SIDE STEPS BLACK (D14429T)
- AMP RESEARCH 99-16 F250/F350 SUPER DUTY HD ALL BEDS BEDSTEP 2 (75403-01A)
- LUVERNE TRUCK EQUIPMENT REGAL 7 OVAL SIDE STEPS (477088-401232)
- ARIES 3" W Black Powder Coated Steel Side Bars (205030)
- KENSUN Kensun Kensun-MultiAir-B Multi-Use Tire Inflator Portable Car Air Compressor (Kensun-MultiAir-B)
- Cat Running Boards, Nerf Bars & Steps