Cat

3 Ton Big Wheel Off Road Hybrid Jack


product price: $429.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cat® Big Wheel Off Road Jack is the perfect jack for all types of trucks, Jeeps, SUVs, Lift and Off Road Vehicles. The jack has a bottom skid plate to keep the jack stable and level on soft surfaces like sand or gravel. The Adapter included increases the overall max lift height by 7.75". The large wheels make this jack easy to maneuver on any surface whether in the desert or on the road. Any person that owns a larger Truck or SUV type vehicle should have one of these jacks. The Hybrid Steel / Aluminum Construction keep the overall weight of the jack down so it is easier to handle, position and store. • CAPACITY: 3 Ton (6000 lbs) • LIFT RANGE: 6" - 21.5" (up to 29.25 inches with Adapter) • LIGHTWEIGHT: The Hybrid Steel / Aluminum Construction keep the overall weight of the jack down so it is easy to position, handle and store • • • COLOR: Black and Yellow • MATERIAL: Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.