Shop All Service Jack & Automotive Stand Parts
Cat
2.25 Ton Quad Caster Multi-Purpose Jack
Mfr # 240331
Zoro # G4121309
product price: $348.99
/ea
Free Shipping & Returns
$348.99
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
- Brand Cat
- MFR # 240331
- Zoro # G4121309
- UPC # 28907573373
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Description
Patented Quad Multi-function jack design lifts Autos, Truck, Motorcycles and ATVs all in one unit. Also with the Quad Caster design this jack has more maneuverability than any other jack on the market and can also function as a motorcycle dolly. With the large flat platform, it can also be used to transport and move numerous other heavy object as well. The Quad Caster Multi-Purpose Jack come with steel security loops for use with ratchet straps to be able to secure any load you are lifting. • CAPACITY: 4500 pounds (2.25 Tons) • LIFT RANGE: 5-1/2 inches to 17-1/2 inches • PLATFORM SIZE: 12 inches x 9-1/4 inches (large enough for most cruiser style bikes) • QUALITY AND FUNCTION: Meets the ASMP/PASE standards for quality and function • • COLOR: Black and Yellow • MATERIAL: Steel
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
- NOCO Power Outlet Twin Socket Splitter, 15A (GC020)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- WAI GLOBAL STRMI PMGR 12V 8T CW (19107N)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- CAT 3.5 Ton Low Profile Pro Service Jack (CAT) (240332)
- CAT 4000 Lb 3-In-1 Garage Jack (240108)
- CAT 3 Ton Big Wheel Off Road Hybrid Jack (240330)
- ENERGY SUSPN For High Lift Jack Black Polyurethane (9.9466G)
- SHINN FU CO OF AMERICA 22 Ton Air Return Axle Jack (23226)
- SUNEX 2-Ton Service Jack, Low Profile (6602LP)
- SAFEGUARD Auxiliary Stand, Steel, 3/4 Ton Capacity (63007)
- Cat Jacks