Shop All Tool Bags, Backpacks & Totes
Cat
18 Inch Pro Tool Bag
Mfr # 240051
Zoro # G4121814
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # 240051
- Zoro # G4121814
- UPC # 28907516332
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Details
Item | 18 Inch Pro Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
Features 56 pockets and an open, uncluttered main compartment for maximum holding capacity. It's built using premium 1680D polyester weave for maximum strength, durability and moisture resistance. High-visibility inside walls helps you locate tools and parts quickly while the injection-molded bag bottom resists moisture, sagging, tearing and abrasions. The 2 side compartments zip open to reveal 40 total tool and gear pockets, including 16 extra-long pockets for screwdrivers and 4 mesh pockets for added visibility of contents. One side of the outer shell offers 4 elastic bands for holding equipment, while the other side has a large zipper pocket and a second smaller covered pocket for phones, pens, keys and other valuables. The end panels include 4 pockets and a tape measure clip. Load it up and carry it with the reinforced handles or attach the padded shoulder strap for hands-free portability. • OVERALL DIMENSIONS: 18 inches (W) x 14-1/2 inches (H) x 13-1/4 inches (D) • FUNCTIONAL: Designed for maximum efficiency with wide top opening for easy tool location and access; 42 interior pockets for secure storage, and 14 exterior pockets for instant access to tools and gear • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1680D Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC WR 3 X 634 CHAIN RAT (OTC7401)
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792757)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600d Polyester (5020SP)
- BUCKET BOSS Bag/Tote, Tool Bag, 36 Pocket, 20" x 11.5" x 14", Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- Cat Tool Bags, Backpacks & Totes