Shop All Tool Bags, Backpacks & Totes
Cat
17" Tech Tool Backpack 31 Pockets Heavy Duty 1200D Polyester
Mfr # 240047
Zoro # G710064238
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 240047
- Zoro # G710064238
- UPC # 28907516370
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Promotion Restriction | Not eligible for promotion |
Item | 17 in. Tech Tool Backpack 31 Pockets Heavy Duty 1200D Polyester |
Tool Storage Type Included | Backpack |
Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- MAG-MATE Inspection Mirror, 7" to 36" L, Round (IMS123HVO)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/64 (11006)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (15106)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- CAT 18 Inch Pro Tool Bag (240051)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- KLEIN TOOLS Tote, Tool Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62202MB)
- Cat Tool Bags, Backpacks & Totes