Shop All Tool Bags, Backpacks & Totes
Cat
Tote, 17 Inch Pro Tool Tote, Black/Yellow, Polyester
Mfr # 240046
Zoro # G4121841
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
- Color Black/Yellow
- Material Polyester
- Length 10.25
- Weight 3.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 240046
- Zoro # G4121841
- UPC # 28907516387
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 10.25 |
Width | 18 |
Depth | 8.5 |
Details
Item | 17 Inch Pro Tool Tote |
Tool Storage Type Included | Tote |
Color | Black/Yellow |
Material | Polyester |
Weight | 3.52 |
Description
Features 15 pockets and an open, uncluttered interior for maximum holding capacity. It's built using premium 1680D polyester weave for maximum strength, durability and moisture resistance.High-visibility inside walls help you locate tools and parts quickly while the reinforced bag bottom resists moisture, sagging, tearing and abrasions.The heavy-duty tubular steel handle pivots to ensure a balanced load and includes a thick foam grip for carrying comfort.4 inside pockets and 11 outside pockets offer handy storage for the tools, meters and gear you use most often. Load it up and carry it with the heavy-duty handle or attach the padded shoulder strap for hands-free use. • OVERALL DIMENSIONS: 17-1/2 inches (W) x 10-1/4 inches (H) x 9-3/4 inches (D) • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • FUNCTIONAL: With dual hook and loop straps (for securing a level, blueprints or long tools); a tape measure clip; 15 total pockets (11 exterior pockets for instant access to tools and gear and 4 interior pockets for secure storage); combined with a wide opening for easy tool location and access • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1680D Polyester Weave
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LXT9)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- KO-KEN Bit Socket 14mm Hex 76mm 3/4 Sq. Drive (16106.16-14)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT 18 Inch Pro Tool Bag (240051)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch (5104CLR17)
- Cat Tool Bags, Backpacks & Totes