Shop All Tool Bags, Backpacks & Totes
Cat
16 Inch Tech Wide-Mouth Tool Bag
Mfr # 980206N
Zoro # G4121150
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat
- MFR # 980206N
- Zoro # G4121150
- UPC # 28907516691
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Details
Item | 16 Inch Tech Wide-Mouth Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
Features an open, uncluttered interior space for maximum holding capacity. It's built using premium 1680D polyester weave for maximum strength, durability and moisture resistance. A high-visibility inside floor helps you locate tools and parts quickly, while the reinforced bag bottom resists moisture, sagging, tearing and abrasions. Fourteen outside pockets offer handy storage for the tools, meters and gear you use most often. Load it up and carry it with the reinforced handles or attach the padded shoulder strap for hands-free use. • OVERALL DIMENSIONS: 16 inches (W) x 9-1/2 inches (H) x 9-1/4 inches (D) • FUNCTIONAL: Designed for maximum efficiency with wide-mouth opening for easy tool location and access and 14 exterior pockets for instant access to tools and gear • DURABLE: Designed with your comfort in mind and built to meet the endless demands of harsh environments and hard-working pros who earn a living with tools • STYLISH: You'll love the looks and style of Cat tool bags and backpacks, with an embroidered logo, red zipper pulls, yellow piping and bright yellow interiors • GUARANTEED: You can buy with confidence. Cat tool bags and backpacks are protected by a 100% satisfaction guarantee • COLOR: Black and Yellow with Red Lanyards • MATERIAL: 1200 Denier Polyester (Interior and Exterior)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Bearing Race Punch, Steel, 7/16in. Tip (24548)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07210)
- FREUD Ultimate Cut-Off Blade, 14 (LU85R014)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- CAT 17 Inch Pro Tool Back Pack (240052)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- CAT 18 Inch Pro Tool Bag (240051)
- PAKTEK Paktek 93200 Tool Tote Bag (93200)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- Cat Tool Bags, Backpacks & Totes