12-in-1 Multi-Tool (Black & Yellow / Polished)
Mfr # 980057
Zoro # G4120432
Key Features
- Handle Material Aluminum Alloy
- Width 4
- Color Black/Yellow
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # 980057
- Zoro # G4120432
- UPC # 28907499147
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 4 |
Details
Handle Material | Aluminum Alloy |
Color | Black/Yellow |
Description
This sharp-looking multi tool backs up good looks with utility to spare. Underneath the two-toned anodized aluminum skin is a multi-function solution for work, play, outdoors, automotive, boat and RV. Twelve useful tools are housed in a lightweight aluminum chassis. These stainless steel tools resist corrosion, while the adjustable set screws let you tighten everything up as needed. The handles fold closed for compact storage between uses. • MEASUREMENTS: Open Length: 5-1/28 inches; Closed Length: 3-1/2 inches • DURABLE: 2CR13 Stainless Steel with anodized Aluminum handle with 3-D Coating on one side • SAFE AND DEPENDABLE: Lightweight Aluminum frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Multi-tool functions include long nose pliers, wire cutter, gripper liner lock blade, small slotted screwdriver, Phillips screwdriver, bottle opener, can opener, file, and large slotted screwdriver • COMPACT: Folds closed for compact storage • COLOR: Black and Yellow with Red Accents / Stainless Tools • MATERIAL: Stainless Steel Tools; Aluminum Alloy Handle
- •Open Length: 5-1/28 inches; Closed Length: 3-1/2 inches
- •2CR13 Stainless Steel with anodized Aluminum handle with 3-D Coating on one side
- •Lightweight Aluminum frame resists corrosion and liner lock ensures blade stays open during use
- •Multi-tool functions include long nose pliers, wire cutter, gripper liner lock blade, small slotted screwdriver, Phillips screwdriver, bottle opener, can opener, file, and large slotted screwdriver
- •Folds closed for compact storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Bottoming Tap (DWT54279)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- DRILL AMERICA E Cobalt Jobber Length Drill Bit (DWDCOE)
- CAT 8-in-1 Black and Yellow Multi-Tool (980028)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- CAT 13-in-1 Multi-Tool (980048)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- WESTWARD Multi-Tool/Utility Knife Set, 15 Tools (1YJC7)
- Cat Multi-Tools