11-in-1 Multi-Tool
Mfr # 980027
Zoro # G4121613
Key Features
- Handle Material Anodized Aluminum Alloy
- Color Black/Yellow
- Width 4
Product Information
- Brand Cat
- MFR # 980027
- Zoro # G4121613
- UPC # 28907496344
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 4 |
Details
Handle Material | Anodized Aluminum Alloy |
Color | Black/Yellow |
Description
This sharp-looking multi tool backs up good lucks with utility to spare. Underneath the two-toned anodized aluminum skin is a multi-function solution for work, play, outdoors, automotive, boat and RV.Eleven useful tools are housed in a lightweight aluminum chassis. These stainless steel tools resist corrosion, while the adjustable set screws let you tighten everything up as needed. The handles fold closed for compact storage between uses. • MEASUREMENTS: Closed Length: 4.25 inches, Open Length: 6.5 inches, Weight: 10.05 ounces • DURABLE: 2CR13MoV Stainless Steel accessories with anodized Aluminum handle • SAFE AND DEPENDABLE: Stainless Steel resists corrosion and liner lock ensures knife blade stays open during use • CONVENIENT: Multi-Tool functions include long nose pliers, wire cutter, wire stripper, large knife, bottle opener, can opener, Phillips screwdriver, medium slotted screwdriver, large slotted screwdriver, double cut file, and saw blade • • COLOR: Black and Yellow / Stainless Tools • MATERIAL: Stainless Steel Tools; Anodized Aluminum Alloy Handle
- •Closed Length: 4.25 inches, Open Length: 6.5 inches, Weight: 10.05 ounces
- •2CR13MoV Stainless Steel accessories with anodized Aluminum handle
- •Stainless Steel resists corrosion and liner lock ensures knife blade stays open during use
- •Multi-Tool functions include long nose pliers, wire cutter, wire stripper, large knife, bottle opener, can opener, Phillips screwdriver, medium slotted screwdriver, large slotted screwdriver, double cut file, and saw blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 11 Piece Mini Screwdriver Set (55696IND)
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CAT 8-in-1 Black and Yellow Multi-Tool (980028)
- CAT 12-in-1 Multi-Tool (Black & Yellow / Polished) (980057)
- CAT 13-in-1 Multi-Tool (980048)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- PRIME-LINE SWISS+TECH 17-in-1 Multi-Tool w/Emergency Glass Breaker Hammer Single Pack (ST022004)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- Cat Knives, Cutters & Snips