Casual Home CB01202 Delice Cherry Rectangle Cutting Board with Juice Drip Groove
Mfr # CB01202
Zoro # G403701372
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Home
- MFR # CB01202
- Zoro # G403701372
- UPC # 30159005816
- Country of Origin China
- Category Cutting Boards and Mats
Description
Made from responsibly harvested American Cherry, this cutting board allows the natural grain of the wood to stand out and will last long to be treasured for years in use on counter-tops and serving tables. This board can be used in on both sides. The juice groove on one side presents a convenient environment for various meats and moist ingredients but flip the board and the flat side presents a perfect surface to presents cheese, bread, and other hors doeuvres. Natural wood boards allow knives to keep their edge better while withstanding heavy use in any kitchen.
Specifications- Color: Cherry
- Assembly: No Assembly
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Knob1-1/8 D, Pointer For - Part# 2-20-033 (2-20-033)
- PACE Pace Mild Thick & Chunky Salsa 138 oz. Jug, PK4 (650014070)
- DEL MONTE Del Monte In Heavy Syrup Fruit Cocktail 15.25 oz. Can, PK12 (2000839)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6" BLADE 90 DEG OFFSET (KH3072)
- VICTORY White Cutting Board, 1", 13"x60" (50869002)
- ALLPOINTS Cutting Brd 15 X20 X1/2 (186102)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- ARAVEN CUTTING BOARD 11 7/8 x 8 1/8 x 3/4 ASSORTIMENT (08103)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Cutting Board_AI-34435 (AI-34435)
- EXCEL BLADES 8 1/2" x 12" Self-Healing Cutting Mat w/ Measurement Grid, Green 12pk (60002)
- RANDELL White Cutting Board, 1/2", 7"x58.375" (RPCPH0860)
- Casual Home Cutting Boards and Mats