Shop All Folding Chairs
Casual Home
Casual Home 220-02-021-33 24 in. Directors Chair Black Frame with Green Canvas
Mfr # 220-02/021-33
Zoro # G903903429
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Directors Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Home
- MFR # 220-02/021-33
- Zoro # G903903429
- UPC # 30159222336
- Country of Origin China
- Category Folding Chairs
Details
Style | Directors Chair |
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Remove the footrest and the foldable design makes transportation a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- The chair can be folded in half for easy transport and storage
- Provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: Black Frame with Green Canvas
- Material: Wood
- Seat Height: 24"
- Back Cover Size: 20" x 6"
- Seat Cover Size: 18" x 16"
- Dimension: 39.5" H x 23" W x 19" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- CASUAL HOME Casual Home 200-02-021-13 18 in. Directors Chair Black Frame with Royal Blue Canvas (200-02/021-13)
- CASUAL HOME Casual Home 200-02-021-11 18 in. Directors Chair Black Frame with Red Canvas (200-02/021-11)
- CASUAL HOME Casual Home 200-55-021-14 18 in. Directors Chair Honey Oak Frame with Yellow Canvas (200-55/021-14)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-EFE1679-GG)
- BRIDGEPORT All Steel Folding Chair Steel 18.25w x 19d x 30h Antique Linen , 4PK (14-711ANT4)
- ISL FURNISHINGS Kasper Flex Luxury Modern Folding Chairs Silver (CH43DC-2PK-AR01-PC10)
- FLASH FURNITURE Ladder Back Mahogany Wood Restaurant Chair, Burgundy Vinyl Seat, PK2 (2-XU-DGW0005LAD-MAH-BURV-GG)
- Casual Home Folding Chairs