Shop All Folding Chairs
Casual Home
Casual Home 220-02-021-100 24 in. Directors Chair Black Frame with Olive Canvas
Mfr # 220-02/021-100
Zoro # G703903377
original price:
$121.99
34% off
new price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Directors Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Home
- MFR # 220-02/021-100
- Zoro # G703903377
- UPC # 30159001603
- Country of Origin China
- Category Folding Chairs
Details
Style | Directors Chair |
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Remove the footrest and the foldable design makes transportation a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- Easy transport and storage, and provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: Black Frame with Olive Canvas
- Material: Wood
- Dimension: 33.75" H x 21.75" W x 17" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- CASUAL HOME Casual Home 200-02-021-13 18 in. Directors Chair Black Frame with Royal Blue Canvas (200-02/021-13)
- CASUAL HOME Casual Home 200-02-021-11 18 in. Directors Chair Black Frame with Red Canvas (200-02/021-11)
- FLASH FURNITURE HERCULES Series Vertical Slat Back Walnut Wood Restaurant Chair (2-XU-DGW0008VRT-WAL-GG)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Fabric Padded Metal Folding Chair, 2" Cushion, Gray (MFC22GRYFP-2)
- Casual Home Folding Chairs