Shop All Folding Chairs
Casual Home
Casual Home 200-02-021-33 18 in. Directors Chair Black Frame with Green Canvas
Mfr # 200-02/021-33
Zoro # G403903172
original price:
$97.99
21% off
new price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Directors Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Home
- MFR # 200-02/021-33
- Zoro # G403903172
- UPC # 30159202338
- Country of Origin China
- Category Folding Chairs
Details
Style | Directors Chair |
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- The chair can be folded in half for easy transport and storage
- Provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: Black Frame with Green Canvas
- Material: Wood
- Seat Height: 18"
- Back Cover Size: 20" x 6"
- Seat Cover Size: 18" x 16"
- Dimension: 33.75" H x 21.75" W x 17" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Computer Workstation, Portable, Chrome (LICW4218)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- CASUAL HOME Casual Home 200-02-021-11 18 in. Directors Chair Black Frame with Red Canvas (200-02/021-11)
- CASUAL HOME Casual Home 200-02-021-13 18 in. Directors Chair Black Frame with Royal Blue Canvas (200-02/021-13)
- CASUAL HOME Casual Home 200-00-021-33 18 in. Directors Chair Natural Frame with Green Canvas (200-00/021-33)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- FLASH FURNITURE Folding Chair, Plastic, Burgundy (LE-L-4-BUR-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C03-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- Casual Home Folding Chairs