Shop All Folding Chairs
Casual Home
Casual Home 200-02-021-29 18 in. Directors Chair Black Frame with White Canvas
Mfr # 200-02/021-29
Zoro # G103903069
original price:
$84.59
30% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Directors Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Home
- MFR # 200-02/021-29
- Zoro # G103903069
- UPC # 30159202291
- Country of Origin China
- Category Folding Chairs
Details
Style | Directors Chair |
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- The chair can be folded in half for easy transport and storage
- Provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: Black Frame with White Canvas
- Material: Wood
- Seat Height: 18"
- Back Cover Size: 20" x 6"
- Seat Cover Size: 18" x 16"
- Dimension: 33.75" H x 21.75" W x 17" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- CASUAL HOME Casual Home 200-02-021-11 18 in. Directors Chair Black Frame with Red Canvas (200-02/021-11)
- CASUAL HOME Casual Home 200-02-021-13 18 in. Directors Chair Black Frame with Royal Blue Canvas (200-02/021-13)
- CASUAL HOME Casual Home 200-55-021-14 18 in. Directors Chair Honey Oak Frame with Yellow Canvas (200-55/021-14)
- REGENCY Regency M Lightweight Stackable Sturdy Breakroom Chair (8 pack)- Blue (4700BE8PK)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- FLASH FURNITURE Brown Ladderback Folding Chair (2-CY-180841-GG)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- Casual Home Folding Chairs