Shop All Pet Clothes
Casual Canine
Casual Canine ZA602 12 75 Camo Hoodie Sm Pink
Mfr # ZA602 12 75
Zoro # G203787453
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Canine
- MFR # ZA602 12 75
- Zoro # G203787453
- UPC # 721343212744
- Country of Origin China
- Category Pet Clothes
Description
Right down to the integrated pocket, ribbed sleeves, and matching waistband, our Casual Canine Camo Hoodies are authentic winter wear and a unique statement of individual pet style. Camo Hoodies is packaged with a hangtag for easy retail display for easy retail display.
- Fashioned in easy-100% cotton
- Soft fleece inside for complete comfort
- Machine washable
- Material: 100% Cotton
- Size - Small - Neck - 13-15, Chest - 17-19, Length - 9 in.
- Color - Pink
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- Australian Terrier, Chihuahua, Pomeranian, Toy Poodle, Yorkshire Terrier
- If the dog has a stout build, select one size larger.
- Machine wash cold on a gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES CLAMP PANL 1-3/8X1-3/8"" (328526C)
- SOLO Solo Elbow and Nozzle Assortment 0610408P (06-10-408P)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- FRABILL Seine Net - 4 x 25 Mesh (2157)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- PETEDGE Casual Canine Basic Hoodies Bulk; Extra Small - Black (ZA6015 08 17)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- Casual Canine Pet Clothes