Shop All Pet Clothes
Casual Canine
Casual Canine ZA6015 24 83 Basic Hoodie Xlg Red
Mfr # ZA6015 24 83
Zoro # G003787752
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Canine
- MFR # ZA6015 24 83
- Zoro # G003787752
- UPC # 721343615347
- Country of Origin China
- Category Pet Clothes
Description
Casual Canine Basic Hoodies are classic and comfortable hooded sweatshirts perfect for just about any occasion. Each Casual Canine Basic Hoodie is shipped in a polybag with a hanger and hangtag for easy retail display.
- Kangaroo-style pockets on the back
- Ribbed sleeves and waist ensure a snug fit
- Available in a variety of colors, so customers can choose their favorites!
- Material: 65% Polyester; 35% Cotton
- Size - XL - Neck - 22-26, Chest - 30-34, Length - 24 in.
- X-Large: Doberman Pinscher, German Shepherd, Golden Retriever, Labrador Retriever, Rottweiler
- Color - Red
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- If the dog has a stout build, select one size larger.
Care:Machine Wash in Cold Water on Gentle Cycle. Line Dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable Idler Var Sp (946-04206A)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dexter Bit with Normal Plate 5" (3293-5)
- RED HEAD Anchor Nylon Screen, Nylon, 10 in L, PK25 (HBP12-10)
- BRIGGS & STRATTON #5 Starter Rope, 200 Ft (792912)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- PETEDGE Zack & Zoey Polyester Nor easter Dog Blanket Coat; Pink - Medium (UM210 16 75)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- Casual Canine Pet Clothes