Shop All Pet Clothes
Casual Canine
Casual Canine ZA6015 24 57 Basic Hoodie Xlg Navy
Mfr # ZA6015 24 57
Zoro # G803787754
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casual Canine
- MFR # ZA6015 24 57
- Zoro # G803787754
- UPC # 721343615200
- Country of Origin China
- Category Pet Clothes
Description
Casual Canine Basic Hoodies are classic and comfortable hooded sweatshirts perfect for just about any occasion. Each Casual Canine Basic Hoodie is shipped in a polybag with a hanger and hangtag for easy retail display.
- Kangaroo-style pockets on the back
- Ribbed sleeves and waist ensure a snug fit
- Available in a variety of colors, so customers can choose their favorites!
- Material: 65% Polyester; 35% Cotton
- Size - XL - Neck - 22-26, Chest - 30-34, Length - 24 in.
- X-Large: Doberman Pinscher, German Shepherd, Golden Retriever, Labrador Retriever, Rottweiler
- Color - Navy
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- If the dog has a stout build, select one size larger.
Care:Machine Wash in Cold Water on Gentle Cycle. Line Dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X30)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- CASUAL CANINE Casual Canine ZM8258 24 19 Hawaiian Breeze Dog Camp Shirt - Extra Large (ZM8258 24 19)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO PET Klippo Pet KBD034XS Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Burgundy - Extra Small (KBD034XS)
- Casual Canine Pet Clothes