Shop All Pet Clothes
Casual Canine
Casual Canine ZA6015 20 83 Basic Hoodie Lrg Red
Mfr # ZA6015 20 83
Zoro # G603787374
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Canine
- MFR # ZA6015 20 83
- Zoro # G603787374
- UPC # 721343615330
- Country of Origin China
- Category Pet Clothes
Description
Casual Canine Basic Hoodies are classic and comfortable hooded sweatshirts perfect for just about any occasion. Each Casual Canine Basic Hoodie is shipped in a polybag with a hanger and hangtag for easy retail display.
- Kangaroo-style pockets on the back
- Ribbed sleeves and waist ensure a snug fit
- Material: 65% Polyester; 35% Cotton
- Size - Large, Neck - 17-21 in., Chest - 24 1/2-29 in., Length - 20 in.
- Large: Brittany Spaniel, Bulldog, Collie, Schnauzer, Springer Spaniel
- Color - Red.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
Care:Machine Wash in Cold Water on Gentle Cycle. Line Dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOMELT SnoMelt S0091J 9 lbs Calcium Chloride Pellet Jug (S0091J)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- RIDLEY 50LB Dried Molasses (47975)
- CHECKERS Hot Plug, Use With LED Warning Whips (FS9028)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- Casual Canine Pet Clothes