Shop All Pet Clothes
Casual Canine
Casual Canine ZA6015 16 43 Basic Hoodie Med Green
Mfr # ZA6015 16 43
Zoro # G503787566
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casual Canine
- MFR # ZA6015 16 43
- Zoro # G503787566
- UPC # 721343615057
- Country of Origin China
- Category Pet Clothes
Description
Casual Canine Basic Hoodies are classic and comfortable hooded sweatshirts perfect for just about any occasion.
Features- Kangaroo-style pockets on the back.
- Ribbed sleeves and waist ensure a snug fit.
- Available in a variety of colors, so customers can choose their favorites!.
- Each Casual Canine Basic Hoodie is shipped in a polybag with a hanger and hangtag for easy retail display.
- Color - Green
- Size - Medium; Neck - 15-17 in., Chest - 22-24 in., Length - 16 in.
- Material - 65% Polyester; 35% Cotton
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- Bichon Frise, Beagle, Cocker Spaniel, Corgi, Scottish Terrier
Machine Wash in Cold Water on Gentle Cycle. Line Dry.
CareIf the dog has a stout build, select one size larger.
NoteIf the dog has a stout build, select one size larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-16X20)
- MI-T-M Pilot Valve Repair Kit (70-0228)
- DB ELECTRICAL Cushioned Seat Riding Mower For High Back (18”) bucket style; (3010-0037)
- WESTWARD 3.5" Steel Ice Chisel/Scraper with 48" Wood Handle (12U484)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- Casual Canine Pet Clothes