Shop All Motor Oil
Castrol
Motor Oil, 5W-30 SAE, Petroleum, 1 Qt.
Mfr # 06440
Zoro # G9685317
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 5W-30 |
Color | Amber |
For Use With | Automotive Engines |
Pour Point | -32.8 Degrees F |
Container Type | Bottle |
Viscosity Index | 159 |
Base | Petroleum |
Standards | API SN, Ford WSS-M2C929-A, Ford WSS-M2C946-A, ILSAC GF-5 |
Application | Gasoline Fueled Automobiles |
SAE Grade | 5W-30 |
Viscosity @ 100C | 11.7 |
Flash Point | 392 Degrees F |
Series | GTX High Mileage |
Base Oil | Conventional |
Viscosity @ 40 Deg C | 66.4 cSt |
Compatible Engine Type | Gasoline Engines |
Viscosity @ 100 Deg C | 11.7 cSt |
Base Formulation | Synthetic Blend |
SAE Viscosity Grade | 5W-30 |
Description
Engine Oil, Series GTX High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API SN, Ford WSS-M2C929-A, Ford WSS-M2C946-A, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 392 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 11.7 cSt, Viscosity @ 40 Deg C 66.4 cSt, Viscosity Index 159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In (FWD36)
- CURT Adjustable Pintle Mount, 48323 (48323)
- JABSCO Impeller Kit-10 Blade-Neoprene-2" Diameter x 7/8"W Pin Drive Insert (18673-0001-P)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- CASTROL Motor Oil, 5W-30 SAE, 5 Qt., Petroleum (03096)
- CASTROL Engine Oil, 5W-30 SAE, Petroleum, 1 Qt. (06248)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- CASTROL Engine Oil, 10W-40 SAE, Petroleum, 1 Qt. (06146)
- CASTROL Motor Oil, 5W-30 SAE, 1 Qt., Petroleum (06144)
- OIL-DRI Oil Dri 245731 40 Quart Industrial Oil Absorbent (245731)
- Castrol Motor Oil