Shop All Motor Oil
Castrol
Motor Oil, 5W-30 SAE, 5 Qt., Petroleum
Mfr # 03096
Zoro # G9685201
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series GTX Ultraclean, Container Size 5 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API SN/SJ/SL/SM, Chrysler MS-6395, ILSAC FG-4, ILSAC GF-3, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 438.8 Degrees F, Pour Point -38.2 Degrees F, Viscosity @ 100 Deg C 10.5 cSt, Viscosity @ 40 Deg C 66.4 cSt, Viscosity Index 146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut Plus, Sr4203 (SR4203)
- WESTWARD Heavy Duty Boost Cable Clamp, 800A, Rd/Blk (23PC40)
- RTX Alloy Wheel, Black Widow 18x8 5x120 ET35 CB74.1 Black Machined (082426)
- BANDO Auto Serpentine Belt, 4Pk680 (4PK680)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- CASTROL Engine Oil, 10W-40 SAE, Petroleum, 1 Qt. (06146)
- CASTROL Motor Oil, 5W-30 SAE, Petroleum, 1 Qt. (06440)
- CASTROL Motor Oil, 5W-30 SAE, 1 Qt., Petroleum (06144)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- MAG 1 Heavy Duty Motor Oil, 30W, 1 Qt. (MAG61646)
- Castrol Motor Oil