Shop All Motor Oil
Castrol
Motor Oil, 5W-30 SAE, 1 Qt., Petroleum
Mfr # 06144
Zoro # G9685168
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series GTX Ultraclean, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API SN/SJ/SL/SM, Chrysler MS-6395, ILSAC FG-4, ILSAC GF-3, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 438.8 Degrees F, Pour Point -38.2 Degrees F, Viscosity @ 100 Deg C 10.5 cSt, Viscosity @ 40 Deg C 66.4 cSt, Viscosity Index 146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- GARMIN dezlCam OTR710 (DEZLCAM710)
- BUYERS PRODUCTS Padlock Eye Pull-Down Catch with Striker - Zinc Plated (BHC207Z)
- LISLE Disc Brake Piston Tool (28600)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- CASTROL Motor Oil, 5W-30 SAE, Petroleum, 1 Qt. (06440)
- CASTROL Engine Oil, 10W-40 SAE, Petroleum, 1 Qt. (06146)
- CASTROL Engine Oil, 5W-30 SAE, Petroleum, 1 Qt. (06248)
- CASTROL Motor Oil, 5W-30 SAE, 5 Qt., Petroleum (03096)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- BERKEBILE OIL 0W20 Full Synthetic 12/32 oz (B0W22)
- Castrol Motor Oil