Shop All Motor Oil
Castrol
Engine Oil, 5W-30 SAE, Petroleum, 1 Qt.
Mfr # 06248
Zoro # G9685210
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Edge, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards ACEA A1/B1, API SN, Chrysler MS 6395, Ford WSS-M2C929-A, Ford WSS-M2C946-A, GM DEXOS1 Supersedes GM-LL-A-025, GM-6094M and GM-4718M, Honda HTO-06, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 428 Degrees F, Pour Point -38.2 Degrees F, Viscosity @ 100 Deg C 10.7 cSt, Viscosity @ 40 Deg C 62.6 cSt, Viscosity Index 159
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- SKF Shaft Seal, 1-1/8 x 1-7/81/4", CRWA1, Nitrile (11223)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- CASTROL Motor Oil, 5W-30 SAE, 1 Qt., Petroleum (06144)
- CASTROL Motor Oil, 5W-30 SAE, Petroleum, 1 Qt. (06440)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- CASTROL Motor Oil, 5W-30 SAE, 5 Qt., Petroleum (03096)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- MOBIL 1 Mobil 1 120926 0W-20 EP Oil Bottles; 5 qt. - Case of 3 (MOB120926)
- Castrol Motor Oil