Shop All Motor Oil
Castrol
Engine Oil, 10W-40 SAE, Petroleum, 1 Qt.
Mfr # 06146
Zoro # G9685125
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series GTX, Container Size 1 qt, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Standards API SN/SJ/SL/SM, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 392 Degrees F, Pour Point -27.4 Degrees F, Viscosity @ 100 Deg C 14.3 cSt, Viscosity @ 40 Deg C 108.3 cSt, Viscosity Index 133
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 60 Vehicle Wash Brush (93089S)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- ECCO SAFETY GROUP DIRECTIONAL, 4 LED, SURFACE MOUNT, SPLIT COLOR, 12-24VDC, AMBER/WHITE (ED3704AC)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- CASTROL Motor Oil, 5W-30 SAE, 1 Qt., Petroleum (06144)
- CASTROL Engine Oil, 5W-30 SAE, Petroleum, 1 Qt. (06248)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- CASTROL Motor Oil, 5W-30 SAE, Petroleum, 1 Qt. (06440)
- LAWNBOY Oil 2-Cycle 4Ozlawnboy (89932)
- Castrol Motor Oil