Shop All Greases & Lubricants
This Product is Discontinued
Castrol
15 gal. Gear Oil Drum Amber (Discontinued)
Mfr # 27107-AEKG
Zoro # G1994758
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Drum
- Container Style Drum
- Lubricant NSF Rating Not Rated
- Application For Autos/Light Duty Trucks
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Castrol
- MFR # 27107-AEKG
- Zoro # G1994758
- UPC # 079191271078
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 15 gal. |
Details
Item | Gear Oil |
Container Type | Drum |
Container Style | Drum |
Lubricant NSF Rating | Not Rated |
Application | For Autos/Light Duty Trucks |
Color | Amber |
Standards | API GL-5 |
AGMA Standard | Not AGMA Rated |
Viscosity Index | Syntrax Long Life |
Specific Gravity | 0.87 |
Flash Point | 224 Degrees C |
SAE Grade | 75W-90 |
Item - Gear Oil | Gear Oil |
Base Oil | Synthetic |
Extreme Pressure Use | No |
Type | Gear Oil |
NSF Rating | Not Rated |
Description
Gear Oil,SAE 75W-90,15 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.