Shop All Stem Casters
Casters Wheels & Industrial Handling
Shepherd Threaded Stem Soft Tread Caster - 60mm Dia. 3/8-16 x 3/4 Stem Black
Mfr # PSF60637BK
Zoro # G008446180
Sold in multiples of 2 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casters Wheels & Industrial Handling
- MFR # PSF60637BK
- Zoro # G008446180
- Country of Origin China
- Category Stem Casters
Description
Shepherd threaded stem soft tread caster - 60mm diameter 3/8-16 x 3/4 stem black this caster is ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/a durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 100 lb. Capacity. Wheel diameter measures 60 millimeters. Height of caster is 2-5/8 inches. Black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- T.W. EVANS CORDAGE CO Number 10 .3125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-107)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Threaded Stem Caster 4in TPR Wheel (G493-4)
- CASTERS WHEELS & INDUSTRIAL HANDLING Shepherd Threaded Stem Soft Tread Caster - 75mm Dia. 5/16-18 x 1 Stem Black (PSF75507BK)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- CASTERHQ 3" Gray Caster Wheel Set for Commercial Kitchen PREP Tables, 2 w (CHQ3IPSCTLB2)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-112)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30634ZN-3RB)
- Casters Wheels & Industrial Handling Casters